TP
PARAMONT

IP Camera, Miniature Dome, 4K HD Res, Color

  • Item # 451M25
  • My Part #
  • Mfr. Model # PAR-P8DRIR4
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera, Miniature Dome, 4K HD Res, Color close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Network IP Video Cameras


$428.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 4K
  • Camera Type Color
  • Camera Design Miniature Dome
  • Lens Fixed
  • Power Required PoE or 12VDC
  • Connector Type RJ45
  • Depth 3-19/32"
  • Diameter 4-9/16"
  • Focal Length 4mm
  • Min. Light Level 0.01 lux, 0 lux IR On
  • Line Resolution 8 MP
  • Power Supply Included
  • Power Consumption 4W
  • Mount Ceiling, Pendant, Surface
  • Scanning Progressive
  • Pixels 3840 x 2160
  • Camera Body Color White
  • Luminance Factor 0.01 lux, 0 lux IR On
  • Illumination Yes
  • Indoor / Outdoor Indoor/Outdoor
  • For Use With Network Video Recorder
  • Day/Night Capable Day/Night
  • Operating Temp. Range -4 Degrees to 122 Degrees F
  • IP Rating IP66
  • Includes Mounting Hardware
  • IR Illuminator Wavelength 850nm
  • Detection Range 0 to 65 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None