TP
PARAMONT

IP Camera, Pinhole, 1080p HD Resolution

  • Item # 451M12
  • My Part #
  • Mfr. Model # PAR-P2PI37
  • Catalog Page # N/A
  • UNSPSC # 46171610
IP Camera, Pinhole, 1080p HD Resolution close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Network IP Video Cameras


$500.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IP Camera
  • HD Resolution 1080p
  • Camera Type Color
  • Camera Design Pinhole
  • Lens Fixed
  • Power Required PoE or 12VDC
  • Connector Type RJ45
  • Width 2-29/64"
  • Depth 1-57/64"
  • Height 3-35/64"
  • Focal Length 3.7mm
  • Min. Light Level 0 lux
  • Line Resolution 2 MP
  • Power Supply Included
  • Mount Ceiling, Pendant, Surface
  • Scanning Progressive
  • Pixels 1920 x 1080
  • Camera Body Color White
  • Illumination Yes
  • Indoor / Outdoor Indoor
  • For Use With Network Video Recorder
  • Day/Night Capable Day/Night
  • Operating Temp. Range 32 Degrees to 122 Degrees F
  • Includes Mounting Hardware
  • IR Illuminator Wavelength 850nm
  • Detection Range 0 to 65 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

None