TP
PARAMONT

Hybrid Video Recorder, 2 TB, 17-19/64" W

  • Item # 451V09
  • My Part #
  • Mfr. Model # PD2A-16X/2TB
  • Catalog Page # N/A
  • UNSPSC # 46171621
Hybrid Video Recorder, 2 TB, 17-19/64" W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Video Surveillance~Hybrid Video Recorders


$742.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hybrid Video Recorder
  • Number of Analog Camera Inputs 16
  • Number of IP Camera Inputs 4
  • Included Hard Drive Size 2 TB
  • Video Export Function USB 2 Port
  • Power Required 12VDC
  • Height 2-49/64"
  • Width 17-19/64"
  • Depth 15-13/32"
  • Network Interface 10/100/1000 mbps
  • Analog Camera Connection BNC
  • Maximum Number of Hard Drives 4
  • Recording Modes Continuous, Manual, Timer, Motion, Sensor
  • Viewing Types Date, Time, Event, Archive, Log, EZ Search, Smartphone
  • Video Compression Format H.264
  • Includes Mouse, (8) SATA Cables, Remote, Power Cord
  • Video Output HDMI, VGA, CVBS
  • Operating Temp. 14 Degrees to 122 Degrees F
  • Features True P2P Connectivity with QR Code Connect, Multiple Video Search Options
How can we improve our Technical Specifications?

Compliance and Restrictions

None