ST
PARAGON

Defrost Timer Control, 120VAC Voltage, Defrost Time (Minutes): 1 to 27-1/2

  • Item # 6X758
  • My Part #
  • Mfr. Model # 8025-00
  • Catalog Page # 3018
  • UNSPSC # 39121523
Defrost Timer Control, 120VAC Voltage, Defrost Time (Minutes): 1 to 27-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $110.68 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Paragon defrost timer control is for electric heat, hot gas, or compressor shutdown defrost. Defrost/initiation cycles: 1 to 6 per day. Defrost cycles: 4 to 110 min. in 2-min. increments.

View More

Technical Specs

  • Item Defrost Timer Control
  • Voltage 120VAC
  • Amps 40
  • Contact Type 2 NO, 1 NC
  • Max. On/Off Cycles 12
  • Defrost Time (Minutes) 1 to 27-1/2
  • Enclosure Material NEMA 1 Metal Indoor
  • Termination Type Time Terminated
  • Defrost Initiation Time Initiated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.