Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

PAPERMATE Touchscreen Stylus: Universal, 1 mm Tip Size, Blue, 12 PK

Item 
56JE94
Mfr. Model 
1951349

Product Details

Catalog Page
N/A
Brand
PAPERMATE
Manufacturer Part Number
1951349
Product Type
Touchscreen Stylus
Compatible Operating System
Universal
Tip Size
1 mm
Tip Material
Rubber
Barrel Color
Blue
UNSPSC
43211709
Country of Origin
India (subject to change)
Product Description

Tablet styluses and touchscreen pens have rubber tips for precise drawing, writing, or swiping on digital screens. They are easier to use than fingers when interacting with compatible devices such as PCs, tablets, and smartphones.