DV
PAPER MATE

Stick Medium-Point Porous Point Felt Tip Pen Set, Black, Blue, Red, Green, Purple, Magenta, Sky Blue

  • Item # 2LTV6
  • My Part #
  • Mfr. Model # 89061
  • Catalog Page # N/A
  • UNSPSC # 44121711
Stick Medium-Point Porous Point Felt Tip Pen Set, Black, Blue, Red, Green, Purple, Magenta, Sky Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Pens

Product Details

Designed with Point Guard to prevent the tip from fraying, these pens offer a smooth, comfortable writing experience. The fast-drying ink resists smearing.

View More

Technical Specs

  • Item Porous Point Felt Tip Pen Set
  • Pen Type Stick
  • Point Type Medium
  • Ink Color Black,Blue,Green,Magenta,Purple,Red,Sky Blue,Tangerine
  • Barrel Material Plastic
  • Barrel Color Black, Blue, Red, Green, Purple, Magenta, Sky Blue, Tangerine
  • Pen Grip None
  • Features Point Guard
  • Includes One Each Color
How can we improve our Technical Specifications?

Compliance and Restrictions

None