Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
PAPER MATE

Stick Ballpoint Pen, Medium Point Size, Blue Ink Color

  • Item# 2LUA5
  • Mfr. Model# 8808087
  • Catalog Page# N/A
  • Catalog Group# D6195
  • UNSPSC# 44121704
Stick Ballpoint Pen, Medium Point Size, Blue Ink Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Ballpoint Pen
  • Pen Type Stick
  • Point Size Medium
  • Ink Color Blue
  • Barrel Material Plastic
  • Barrel Color Blue
  • Grip Soft
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms