NC
PANDUIT

Yellow Female Disconnect, Nylon Insulation Type, 12 to 10 AWG Wire Range

  • Item # 39AY38
  • My Part #
  • Mfr. Model # DNF10-250FIB-D
  • Catalog Page # 383
  • UNSPSC # 39121409
Yellow Female Disconnect, Nylon Insulation Type, 12 to 10 AWG Wire Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~Wire Disconnects


$313.00 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disconnect does not require tools to be inserted or removed from the male tab. The disconnect protects itself from electrical shorts with its insulated design. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection.

View More

Technical Specs

  • Item Female Disconnect
  • Insulation Full
  • Insulation Type Nylon
  • Insulation Color Yellow
  • Wire Range 12 to 10 AWG
  • Tab Size 0.032" x 0.25"
  • Barrel Inside Dia. 0.129"
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 0.96"
  • Seam Butted
  • Connection Material Tin-Plated Brass
  • Standards UL 310, CSA22.2 No. 153, American Bureau of Shipping (ABS), RoHS Compliant
  • Connection Type Crimp
How can we improve our Technical Specifications?

Compliance and Restrictions

None