ST
PANDUIT

Wiring Duct, Gray, 1.64 ft. Length, 1.00" Width, 0.20" Slot Width

  • Item # 1LEL8
  • My Part #
  • Mfr. Model # FL25X25LG-A
  • Catalog Page # 303
  • UNSPSC # 39121207
Wiring Duct, Gray, 1.64 ft. Length, 1.00" Width, 0.20" Slot Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $62.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PANDUIT Flexible Duct is a one piece slotted sidewall, open finger design wiring duct intended to route and protect wires installed in control panel applications that require flexibility. This duct has offset fingers which extend from the sides and come together at the top of the duct to completely enclose any wire or cable. Due to its flexibility, the duct is useful in routing wires from control panel back planes and sidewalls, over hinges, to components mounted on control panel doors, and can be used in applications requiring flexibility where conventional wiring duct cannot.

View More

Technical Specs

  • Item Wiring Duct
  • Wall Type Slotted Wall
  • Color Gray
  • Material Polypropylene
  • Length 1.64 ft.
  • Width 1.00"
  • Height 1.00"
  • Slot-to-Slot Centerline 0.25"
  • Slot Width 0.20"
  • Slot Height 0.35"
  • Mounting Style Screw Mount
  • Standards UL94 V-2, CSA, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.