ST
PANDUIT

Wire Terminal Kit, Terminal Type: Assortment, Number of Pieces: 1177, Number of Sizes: 14

  • Item # 436M07
  • My Part #
  • Mfr. Model # K1-PNKIT
  • Catalog Page # N/A
  • UNSPSC # 39121432
Wire Terminal Kit, Terminal Type:  Assortment, Number of Pieces: 1177, Number of Sizes:  14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $641.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wire Terminal Kit
  • Connector Assortment Type Crimp Terminals
  • Tools Included Crimping Tool
  • Kit Type Terminal
  • Terminal Type Assortment
  • Description/Special Features Wire In Maintenance and Construction Applications
  • Number of Pieces 1177
  • Includes Steel Kit Box, Installation Tool Cable Ties, (100) Cable Ties Terminals, (100) PN14-610R, PN18-610R Multi-Stud Terminals, (100) PN18-6LF, PN14-8LF Locking Fork Terminals, (50) PN10-10LF Locking Fork Terminals, (100) PN18-8F Fork Terminals, (100) PN14-10R Ring Terminals, (50) PN10-10R Ring Terminals Disconnects, (100) DNF18-250, DNF14-250 Disconnects, (50) DV10-250 Disconnects Splices, (50) BSN18, BSN14 Butt Splices, (25) BSN10 Butt Splices Marking System, PMD-0-9 Marking Dispenser and Tape, (100) MP150 Marker Tags, PX-0 Marker
  • Number of Sizes 14
  • Sizes Included BSN10-L Yellow, BSN14-C Blue, BSN18-C Red, DNF14-250-C Blue, DNF18-250-C Red, DV10-250-L Yellow, PN10-10LF-L Yellow, PN10-10R-L Yellow, PN14-10R-C Blue, PN14-8LF-C Blue, PN18-10R-C Red, PN18-6LF-C Red, PN18-8F-C Red, PN14-6R-C Blue
  • Wire Type Solid and Stranded - Copper
  • Standards UL Listed
  • Green Environmental Attribute RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.