Skip Content

DV
PANDUIT

Wire Terminal Kit, Terminal Type: Assortment, Number of Pieces: 1277, Number of Sizes: 14

  • Item # 39CA63
  • My Part #
  • Mfr. Model # K1-PNKIT
  • Catalog Page # N/A
  • UNSPSC # 39121409
Wire Terminal Kit,With Tool,1277 pcs. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This industrial maintenance kit features steel construction, with individual compartments for storage of terminals. Once the top is closed, terminals remain in their compartments. The kit also features a carrying handle for added convenience and portability.

View More

Technical Specs

  • Item Wire Terminal Kit
  • Connector Assortment Type Crimp Terminals
  • Tools Included Installation Tool
  • Kit Type Terminal
  • Terminal Type Assortment
  • Description/Special Features Steel Box, Wire In Maintenance and Construction Applications
  • Number of Pieces 1277
  • Includes K-1001 Steel Kit Box, CT-100A Installation Tool, (100) PLT2S Clear, (100) PN14-610R, (100) PN18-6LF, (100) PN14-8LF, and (50) PN10-10LF Locking Fork Terminals, (100) PN18-8F Fork Terminals, (100) PN18-10R, (100) PN14-6R, (100) PN14-10R and (50) PN10-10R Ring Terminals, (100) DNF18-250, (100) DNF14-250, and (50) DV10-250 Disconnects, (50) BSN18, (50) BSN14, and (25) BSN10 Butt Splices, PMD-0-9 Marking Dispenser and Tape, (100) MP150 Marker Tags, and PX-0 Marker
  • Number of Sizes 14
  • Sizes Included PN14-610R, PN18-610R, PN18-6LF, PN14-8LF, PN10-10LF, PN18-8F, PN14-10R, PN10-10R, DNF18-250, DNF14-250, DV10-250, BSN18, BSN14, BSN10
  • Wire Type Solid and Stranded - Copper
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.