ST
PANDUIT

Wire Terminal Kit, Terminal Type: Assortment, Number of Pieces: 160, Number of Sizes: 12

  • Item # 39CA59
  • My Part #
  • Mfr. Model # KP-1075Y
  • Catalog Page # 377
  • UNSPSC # 39121409
Wire Terminal Kit, Terminal Type:  Assortment, Number of Pieces: 160, Number of Sizes:  12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This non-insulated, metric fork terminal is designed to help provide fast and easy installation without the
need to remove fasteners. Its internal barrel serrations help to ensure good wire contact and maximum tensile strength, and its brazed seam helps to keep terminal barrels from splitting during the crimp process. The barrel of the terminal is internally beveled to provide quick and easy wire insertion.

View More

Technical Specs

  • Item Wire Terminal Kit
  • Connector Assortment Type Crimp Terminals
  • Kit Type Terminal
  • Terminal Type Assortment
  • Description/Special Features Plastic Box, Wire In Maintenance and Construction Applications
  • Number of Pieces 160
  • Includes (20) PV18-6F and (20) PV14-8F Vinyl Fork Terminals, (20) PV18-8R, (20) PV14-10R, (10) PV10-8R, and (10) PV10-10R Vinyl Ring Terminals, (10) DNF14-250 and (10) DNF18-250 Nylon Disconnects, (10) BSV18X, (10) BSV14X, and (10) BSV10X Vinyl Butt Splices, (10) JN418-212 Nylon Wire Joints, and Plastic Box
  • Number of Sizes 12
  • Sizes Included PV18-8R, PV18-6F, PV14-8F, PV14-10R, PV10-8R, PV10-10R, DNF14-250, DNF18-250, BSV18X, BSV14X, BSV10X, JN418-212
  • Wire Type Solid and Stranded - Copper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.