ST
PANDUIT

Standard, Cable Tie, Indoor, Outdoor, Black, 5 1/2 in Approximate Length - Cable Tie

  • Item # 21F258
  • My Part #
  • Mfr. Model # PLT1.5I-C0
  • Catalog Page # 408
  • UNSPSC # 39121703
Standard,  Cable Tie,  Indoor, Outdoor,  Black,  5 1/2 in Approximate Length - Cable Tie close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Cable Ties


$36.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cable ties are engineered to withstand temperatures up to 185°F. They feature nylon construction and are recommended for bundling wire, cable, or hose. A curved-tip design also helps to provide faster threading.

View More

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 5.6 in
  • Approximate Length - Cable Tie 5 1/2 in
  • Indoor/Outdoor Indoor, Outdoor
  • Temp. Range -76 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14 in
  • Thickness 0.04 in
  • Tensile Strength - Cable Tie 40 lb
  • Max. Bundle Dia. 1.38 in
  • Color - Cable Tie Black
  • Material Nylon 6/6
  • Basic Material - Cable Tie Nylon
  • UL Type 2
  • Cable Tie Style Standard
  • Resists UV, Weather
  • Tool Code E
  • Metal Detectable No
  • Standards 21), CE, CSA, RoHS, UL 62275 (Type 2
  • Cable Tie Duty Intermediate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products