Skip Content

ST
PANDUIT

Ring Terminal, Yellow Nylon, Grip Sleeved Seam, 12 to 10 AWG, 50 PK

  • Item # 39AZ51
  • My Part #
  • Mfr. Model # PN10-14R-L
  • Catalog Page # 392
  • UNSPSC # 39121432
Ring Term,Nylon,1/4 in.,1.210 in.,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.20 / pkg. of 50
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.36 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ring terminal features a tongue design to help ensure a secure connection in high-vibration applications. The metal insulation grip sleeve helps to crimp to wire insulation, providing protection to the crimp joint during high vibration applications. Internal barrel serrations also help to ensure good wire contact and maximum tensile strength.

View More

Technical Specs

  • Item Ring Terminal
  • Insulation Type Nylon
  • Stud Size 1/4"
  • Wire Range 12 to 10 AWG
  • Insulation Color Yellow
  • Seam Grip Sleeved
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Overall Length 1.210"
  • Connection Material Copper
  • Standards UL486A-486B, CSA C22.2 No. 65, MS25036-157 (Class 1 and 2)
  • Terminal Connection Crimp
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.