Skip Content

TP
PANDUIT

Ring Terminal, Bare Bare, Brazed Seam, 14 to 10 AWG, 500 PK

  • Item # 39AY90
  • My Part #
  • Mfr. Model # P10-14R-D
  • Catalog Page # 392
  • UNSPSC # 39121432
Ring Term,Bare,1/4 in.,0.960 in.,PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.50 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ring terminal features a ring tongue design to help ensure a secure connection in high vibration applications. It also features a brazed seam to help in keeping the terminal barrel from splitting during the crimping process. The internal barrel serrations help to provide good wire contact and maximum tensile strength, and the barrel of the terminal is internally beveled to provide quick and easy wire insertion.

View More

Technical Specs

  • Item Ring Terminal
  • Insulation Type Bare
  • Stud Size 1/4"
  • Wire Range 14 to 10 AWG
  • Insulation Color Bare
  • Seam Brazed
  • Max. Temp. 302 Degrees F
  • Max. Voltage 2000V
  • Overall Length 0.960"
  • Connection Material Copper
  • Standards UL486A-486B, CSA C22.2 No. 65
  • Terminal Connection Crimp
  • Green Environmental Attribute Does Not Contain PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does Not Contain PVC.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.