NC
PANDUIT

Red J-Hook, Wire, Threaded Rod Mounting Location, 50 lb. Max. Load Capacity

  • Item # 3HTC9
  • My Part #
  • Mfr. Model # JP2DW-L2
  • Catalog Page # N/A
  • UNSPSC # 31162606
Red J-Hook, Wire, Threaded Rod Mounting Location, 50 lb. Max. Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Management~Cable Supports


$77.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PANDUIT® J-hook with drop wire and threaded rod is part of the nonmetallic J-Pro™ Cable Support System that efficiently routes communication cables, ensuring complete horizontal and vertical 1” bend radius control. J-hooks prevent pinch points that could damage cable. Suitable for use in air-handling spaces.

View More

Technical Specs

  • Item J-Hook
  • Mounting Location Threaded Rod, Wire
  • Color Red
  • Max. Load Capacity 50 lb.
  • Max. Cable Capacity 2"
  • Material Nylon 6/6
  • Description/Special Features Max Cat 5e Cable Capacity 55
  • Mounting Type Attaches to #12 Drop Wire or up to 3/8" Threaded Rod
  • Standards TIA/EIA 569 Compliant, UL2043 Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products