Skip Content

C3
PANDUIT

Patch Panel with Labels, Stainless Steel, Category Type: Mini-Com, Panel Type: Modular

  • Item # 5ZVY0
  • My Part #
  • Mfr. Model # CPPL24WBLY
  • Catalog Page # 361
  • UNSPSC # 43222821
Patch Panel,Mini-Com,Rack Mt,24 Port close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide protection, management, and organization to data centers and telecommunication rooms with this patch panel. It mounts to 19" and 23" racks, and is easy to identify with preprinted numbers, write-on areas, and optional label kits.

View More

Technical Specs

  • Item Patch Panel with Labels
  • Category Type Mini-Com
  • Panel Style Flat
  • Panel Type Modular
  • Number of Ports 24
  • Material Stainless Steel
  • Mounting Style Rack Mount
  • Rack Units 1
  • Connectors per Panel 24
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.