ST
PANDUIT

Nylon Closed-End Crimp Connector, Max. Voltage: 600V, Max. Temp.: 221°F, PK of 500

  • Item # 39AY85
  • My Part #
  • Mfr. Model # JN418-212-D
  • Catalog Page # 386
  • UNSPSC # 39121409
Nylon Closed-End Crimp Connector, Max. Voltage: 600V, Max. Temp.: 221°F, PK of 500 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~Closed-End Crimp Connectors


$138.50 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire joint can accommodate up to seven wires of various sizes with quick and easy wire insertion.

View More

Technical Specs

  • Item Closed-End Crimp Connector
  • Insulation Type Nylon
  • Min. Wire Combination (2) 12 AWG
  • Max. Wire Combination (4) 18 AWG
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Standards UL 486C, CSA22.2 No. 65, American Bureau of Shipping (ABS)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products