Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PANDUIT

Black J-Hook, Wall Mounting Location, 50 lb. Max. Load Capacity

  • Item# 1LLK3
  • Mfr. Model# JP2W
  • Catalog Page# 413
  • UNSPSC# 31162606
Black J-Hook, Wall Mounting Location, 50 lb. Max. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $48.80 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PANDUIT® J-hook is part of the nonmetallic J-Pro™ Cable Support System that efficiently routes communication cables, ensuring complete horizontal and vertical 1” bend radius control. J-hooks prevent pinch points that could damage cable. Suitable for use in air-handling spaces. Wall mount.

View More

Technical Specs

  • Item J-Hook
  • Mounting Location Wall
  • Color Black
  • Max. Load Capacity 50 lb.
  • Max. Cable Capacity 2"
  • Material Nylon 6/6
  • Description/Special Features Max Cat 5e Cable Capacity 55
  • Mounting Type Mounting Hole 1/4" (M6)
  • Standards TIA/EIA 569 Compliant, UL2043 Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.