Skip Content

TP
PANDUIT

H Tap

  • Item # 21WJ53
  • My Part #
  • Mfr. Model # HTCT2-2-1
  • Catalog Page # N/A
  • UNSPSC # 39121613
H Tap,Copper,Tin-Plated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $21.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.013 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the PANDUIT® code/flex conductor HTAP for making parallel and multiple tap connections on code and flex conductors. Each HTAP terminates a wide range of conductor sizes and combinations of code and flex conductors Class G, H, I and diesel locomotive to suit a variety of applications. Color-coded and marked with PANDUIT die index numbers for proper crimp selection. Slotted design allows easy assembly of conductor to HTAP using 3 cable ties (included).

View More

Technical Specs

  • Item H Tap
  • Wire Range Run and Tap 1: 2 to 6 AEH Stranded and Solid, 2 to 8 AWG Flex, Taps and 3: 8 to 14 AWG Code and Flex
  • Material of Construction Tin-Plated Copper
  • Description/Special Features For Code and Flex Conductors
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.