TP
PANDUIT

H Tap Kit

  • Item # 21WJ54
  • My Part #
  • Mfr. Model # HTWC2-2-1
  • Catalog Page # N/A
  • UNSPSC # 39121613
H Tap  Kit close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire Connectors~C Tap Compression Connectors


$73.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The PANDUIT® code/flex conductor HTAP kit includes all the components to make a complete HTAP and cover installation: HTCT HTAP, matching CLRCVR clear cover, and cable ties. Kit is designed to terminate a wide range of copper code and flex conductor combinations to accommodate a variety of applications. HTAP has a slotted design for quick installation using cable ties (included). Matching cover is made from high-impact plastic and provides 360° viewing of HTAP.

View More

Technical Specs

  • Item H Tap Kit
  • Wire Range Run and Tap 1: 2 to 6 AEH Stranded and Solid, 2 to 8 AWG Flex, Taps and 3: 8 to 14 AWG Code and Flex
  • Material of Construction Tin-Plated Copper
  • Description/Special Features Kit with HTCT2-2-1 HTAP and CLRCVR2-1 Clear Cover
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None