Skip Content

TP
PANDUIT

Embossing Tape, 304 Stainless Steel, 0.005", Max. Lines of Text 1, 10 PK

  • Item # 30PR60
  • My Part #
  • Mfr. Model # METS4-X
  • Catalog Page # N/A
  • UNSPSC # 44102407
Embossing Tape,304 SS,Natural,PK10 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.50 / pkg. of 10
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.863 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

New multi-functional cutting die design creates embossed marker plates with raised cable tie slot in one step instead of three, for faster installation. Lightweight, compact and portable, allows user to create custom length identification on demand at remote job sites.

View More

Technical Specs

  • Item Embossing Tape
  • Material 304 Stainless Steel
  • Color Natural
  • Max. Lines of Text 1
  • Character Size 3/16"
  • Height 21 ft.
  • Width 1/2"
  • Thickness 0.005"
  • For Use With Embossing Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.