Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PANDUIT

100 ft. Polyethylene Corrugated Loom Tubing, Not Self Extinguishing, Black

  • Item# 1LEZ8
  • Mfr. Model# CLT25F-C20
  • Catalog Page# N/A
  • UNSPSC# 39121715
100 ft. Polyethylene Corrugated Loom Tubing, Not Self Extinguishing, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This corrugated loom tubing features polyethylene construction.

View More

Technical Specs

  • Item Corrugated Loom Tubing
  • Length 100 ft.
  • Material Polyethylene
  • Nominal Size 1/4"
  • Color Black
  • Self Extinguishing/Not Self Extinguishing Not Self Extinguishing
  • Inside Dia. 0.270"
  • Outside Dia. 0.390"
  • Wall Thickness 0.013" - 0.018"
  • Temp. Range -40 Degrees to 122 Degrees F
  • Chemical Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.