Skip Content

ST
PANDUIT

Plastic Cable Tie Tension Tool for Nylon, Ergonomic Handle, 8 to 50 lb.

  • Item # 52ZJ96
  • My Part #
  • Mfr. Model # GTS-E
  • Catalog Page # 405
  • UNSPSC # 39121703
Plastic Cable Tie Tension Tool for Nylon, Ergonomic Handle, 8 to 50 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $249.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Trigger-handle Standard-Duty Cable Tie Tool can be used to install subminiature, miniature, intermediate, and standard cross-section cable ties. Adjustable tension. Requires minimal handle force to cut off the cable tie. Gray impact-resistant resin housing and a comfortable, ergonomically designed black cushion handle that minimizes hand impact.

View More

Technical Specs

  • Item - Cable Tie Tool Cable Tie Tension Tool
  • Cable Tie Material Nylon
  • Cable Tie Tensile Strength 8 to 50 lb.
  • Tension Adjustment Method - Cable Tie Tool Pre-set Steps
  • Handle Type - Cable Tie Tool Ergonomic
  • Cable Tie Width 0.070" to 0.190"
  • Cuts Ties Yes
  • Basic Material - Cable Tie Tool Plastic
  • Mechanism Automatic Cut-Off, Reduces Impact
  • Duty Rating Standard Duty
  • Description/Special Features Narrow Nose
  • Overall Length 7-53/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.