Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PANDUIT

24.40"L x 0.27"W Standard Indoor and Outdoor Cable Tie, Black; Tensile Strength: 120 lb.

  • Item # 2CNC5
  • Mfr. Model # BT7LH-L0
  • Catalog Page # 418
  • UNSPSC # 39121703
24.40"L x 0.27"W Standard Indoor and Outdoor Cable Tie, Black; Tensile Strength: 120 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $140.65 / pkg. of 50
Get This Price

$112.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.9 lbs.
Country of Origin Costa Rica Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each of these nylon ties features an adjustable, stainless-steel locking barb to secure wires and cables. The curved tip also helps to provide fast initial threading.

View More

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 24.40"
  • Approximate Length - Cable Tie More Than 24"
  • Approximate Length Range More Than 24"
  • Indoor/Outdoor Indoor and Outdoor
  • Temp. Range -76 Degrees to 185 Degrees F
  • Locking Style Stainless Steel Barb
  • Width - Cable Tie 0.27"
  • Thickness 0.06"
  • Tensile Strength - Cable Tie 120 lb.
  • Max. Bundle Dia. 7.00"
  • Color - Cable Tie Black
  • Material Nylon 6/6
  • Basic Material - Cable Tie Nylon
  • UL Type Not Listed
  • Design - Cable Tie Standard
  • Resists Weather, UV
  • Tool Code F
  • Metal Detectable No
  • Standards CE, RoHS
  • Cable Tie Duty Heavy Duty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.