Skip Content

ST
PANDUIT

5.60"L x 0.14"W Standard Indoor Cable Tie, Natural; Tensile Strength: 40 lb.

  • Item # 21F257
  • My Part #
  • Mfr. Model # PLT1.5IG-C
  • Catalog Page # 417
  • UNSPSC # 39121703
Cable Tie,Standard,5.6 in.,Ntrl,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin Singapore Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These cable ties are engineered to withstand temperatures up to 185°F. They feature nylon construction and are recommended for bundling wire, cable, or hose. A curved-tip design also helps to provide faster threading.

View More

Technical Specs

  • Item Cable Tie
  • Length - Cable Tie 5.60"
  • Approximate Length - Cable Tie 5-1/2"
  • Indoor/Outdoor Indoor
  • Temp. Range -76 Degrees to 185 Degrees F
  • Locking Style Plastic Pawl
  • Width - Cable Tie 0.14"
  • Thickness 0.04"
  • Tensile Strength - Cable Tie 40 lb.
  • Max. Bundle Dia. 1.38"
  • Color - Cable Tie Natural
  • Material Nylon 6/6
  • Basic Material - Cable Tie Nylon
  • UL Type 2
  • Design - Cable Tie Standard
  • Tool Code E
  • Metal Detectable No
  • Standards UL 62275 (Type 2, 21), CSA, CE, RoHS, Plenum AH-2
  • Cable Tie Duty Intermediate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.