ST
PANDUIT

Blank Mini-Com Insert, White, Plastic, Series: Mini Com, Cable Type: None

  • Item # 5ZVZ2
  • My Part #
  • Mfr. Model # CMBWH-X
  • Catalog Page # 356
  • UNSPSC # 43191631
Blank Mini-Com Insert, White, Plastic, Series: Mini Com, Cable Type: None close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Voice & Data Jacks


$0.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin Costa Rica Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blank Mini-Com Insert
  • Series Mini Com
  • Cable Type None
  • Color White
  • Material Plastic
  • For Use With Mini Com Faceplate & Panels
  • Width 0.61"
  • Height 0.72"
  • Depth 1.37"
  • Number of Ports 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products