Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
PANDUIT

Bare Female Disconnect, Bare Insulation Type, 12 to 10 AWG Wire Range

  • Item# 39AY33
  • Mfr. Model# D10-250-D
  • Catalog Page# 390
  • UNSPSC# 39121409
Bare Female Disconnect, Bare Insulation Type, 12 to 10 AWG Wire Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $330.50 / pkg. of 500

Get This Price

$264.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. The sleeved barrel helps to facilitate high mechanical and electrical performance when crimping. Barrel of terminal internally beveled to provide quick and easy wire insertion. Internal barrel serrations assure good wire contact and maximum tensile strength.

View More

Technical Specs

  • Item Female Disconnect
  • Insulation None
  • Insulation Type Bare
  • Insulation Color Bare
  • Wire Range 12 to 10 AWG
  • Tab Size 0.032" x 0.250"
  • Barrel Inside Dia. 0.120"
  • Max. Temp. 302 Degrees F
  • Max. Voltage 2000V
  • Overall Length 0.720"
  • Seam Sleeved Barrel
  • Connection Material Tin-Plated Brass
  • Standards UL 310, CSA22.2 No. 153, American Bureau of Shipping (ABS), RoHS Compliant
  • Connection Type Crimp
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.