ST
PANAVISE

Light Duty Multi-Angle Vise, 6" Jaw Width, 6" Max. Opening, 1-55/64" Throat Depth

  • Item # 3KZK6
  • My Part #
  • Mfr. Model # 396
  • Catalog Page # 833
  • UNSPSC # 27112102
Light Duty Multi-Angle Vise, 6" Jaw Width, 6" Max. Opening, 1-55/64" Throat Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.63 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Preselected combination vise allows you to tilt (180°), turn (360°), and rotate (360°) all from a single knob.

View More

Technical Specs

  • Item Multi-Angle Vise
  • Item - Vises Multi-Angle Vise
  • Product Grouping - Vises Specialty Vises
  • Duty Rating - Vises Light Duty
  • Jaw Width - Vises 6"
  • Max. Opening - Vises 6"
  • Throat Depth - Vises 1-55/64"
  • Base Type - Vises Swivel
  • Pipe Jaw Included No
  • Pipe Capacity - Vises 1/2" to 3-1/2"
  • Reversible No
  • High Visibility No
  • Swivel Angle - Vises 360 Degrees
  • Jaw Face - Vises Vertical Grooved
  • Material -Vises Cast Zinc
  • Jaw Type Wide-Opening, Reversible, Ribbed Neoprene
  • Number of Lock Down Bolts 1
  • Number of Mounting Points 3
  • Mounting Hole Dia. 0.481"
  • Overall Length 11"
  • Overall Height 7-5/16"
  • Overall Width 4-5/16"
  • Features Single Knob Controls Head Movement Through 3 Planes, 90 Deg Tilt, 360 Deg Turn and 360 Deg Rotation
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.