Aluminum Construction Vise Head with a Smooth Nylon Jaw Face

2 products found with these common attributes:
  • Brand PANAVISE
  • Item Vise Head
  • Jaw Face Smooth
  • Jaw Material Nylon
  • Material Aluminum
  • Jaw Width 2-1/2"
  • Max. Opening 2-1/4"
  • Throat Depth 1-3/8"
  • Pipe Capacity 2"
  • Rotates 360 Degrees
Narrow your results by
Type
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Type
Price
Qty
Please use Qty box to add item(s) to cart.
Aluminum Vise Head, Smooth Jaw Face, Nylon Jaw Material, 2-1/2
304
Low Profile

$51.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $51.00 / each

Technical Specs

  • Item Vise Head
  • Type Low Profile
  • Jaw Face Smooth
  • Jaw Material Nylon
  • Material Aluminum
  • Jaw Width 2-1/2"
  • Max. Opening 2-1/4"
  • Throat Depth 1-3/8"
  • Pipe Capacity 2"
  • Rotates 360 Degrees
Aluminum Vise Head, Smooth Jaw Face, Nylon Jaw Material, 2-1/2
303
Standard

$40.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $40.00 / each

Technical Specs

  • Item Vise Head
  • Type Standard
  • Jaw Face Smooth
  • Jaw Material Nylon
  • Material Aluminum
  • Jaw Width 2-1/2"
  • Max. Opening 2-1/4"
  • Throat Depth 1-3/8"
  • Pipe Capacity 2"
  • Rotates 360 Degrees
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More