Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PANASONIC

Telephone,Cordless,3 Handsets,1 Line,Blk

  • Item # 49AD32
  • My Part #
  • Mfr. Model # KX-TGF343B
  • Catalog Page # N/A
  • UNSPSC # 43191508
Telephone,Cordless,3 Handsets,1 Line,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Telephone
  • Type Cordless
  • Color Black
  • Number of Handsets 3
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone No
  • Mount (Type) Desk
  • Voicemail No
  • Call Waiting No
  • Volume Control No
  • Caller ID No
  • Requires Phone Line
  • Includes Handset, Base, Coil Cord, Line Cord
  • Enclosure Type NEMA 3R
  • Features All-Digital Answering System, (3) Cordless Handsets, Link2Cell Bluetooth(R)
  • Network Protocol PSTN
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.