Skip Content

DV
PANASONIC

Telephone,Cordless,Chmpg Gold,4 Handsets

  • Item # 31NF45
  • My Part #
  • Mfr. Model # KX-TGD224N
  • Catalog Page # 2032
  • UNSPSC # 43191508
Telephone,Cordless,Chmpg Gold,4 Handsets close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Features digital DECT 6.0 for interference-free reception with superior range. This phone is also designed with enhanced noise reduction that suppresses background noise. A powerful battery system keeps you connected even when the power goes out. Keep charged handset in the base unit and you can still make and receive calls with other cordless handsets. Tone equalizer lets you adjust bass, mid-range, or treble tones in a caller's voice. Also features expandable cordless phone, 1.6-in. backlit handset display, illuminated keypad, call blocking, silent mode, intelligent eco mode, expansion capabilities up to 6 handsets, handset locator, wall-mount capability, belt-clip, alarm, and speed dial.

View More

Technical Specs

  • Item Telephone
  • Type Cordless
  • Color Champagne Gold
  • Number of Handsets 4
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Wall
  • Voicemail Message with Subscription
  • Call Waiting Yes (with Subscription)
  • Volume Control Yes
  • Caller ID Yes (with Subscription)
  • Requires Phone Line
  • Includes (4) Cordless Digital Handsets, Belt Clip, Phone Base, AAA Batteries, Manual and Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms