Skip Content
WV
PANASONIC

Telephone,Cordless,Chmpgn Gold,1 Handset

  • Item # 31NF41
  • My Part #
  • Mfr. Model # KX-TGD210N
  • Catalog Page # N/A
  • UNSPSC # 43191508
Telephone,Cordless,Chmpgn Gold,1 Handset close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $47.20 / each

Web Price $47.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features digital DECT 6.0 for interference-free reception with superior range. This phone is also designed with enhanced noise reduction that suppresses background noise. A powerful battery system keeps you connected even when the power goes out. Keep charged handset in the base unit and you can still make and receive calls with other cordless handsets. Tone equalizer lets you adjust bass, mid-range, or treble tones in a caller's voice. Also features expandable cordless phone, 1.6-in. backlit handset display, illuminated keypad, call blocking, silent mode, intelligent eco mode, expansion capabilities up to 6 handsets, handset locator, wall-mount capability, belt-clip, alarm, and speed dial.

View More

Technical Specs

  • Item Telephone
  • Type Cordless
  • Color Champagne Gold
  • Number of Handsets 1
  • Number of Lines 1
  • Ringer Electronic
  • Speakerphone Yes
  • Mount (Type) Wall
  • Voicemail No
  • Call Waiting Yes (with Subscription)
  • Volume Control Yes
  • Caller ID Yes (with Subscription)
  • Requires Phone Line
  • Includes Cordless Digital Handset, Belt Clip, Phone Base, AAA Batteries, Manual and Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Telephone,Cordless,Chmpgn Gold,1 Handset is rated 4.3 out of 5 by 11.
Rated 5 out of 5 by from Great design and performance This phone does everything it is supposed to do, and well. Nice ergonomics. Clear audio. Useful features. Decent value.
Date published: 2017-09-15
Rated 1 out of 5 by from Would not buy The phone works great but for the life of me no one in my house can figure out how to set up the voicemail and can't seem to get a hold of any kind of customer service.. there are no customer service phone numbers and it sends you to a "support" websight that just tries to tell you the same phone.. the phone is worthless.....
Date published: 2017-05-24
Rated 5 out of 5 by from Five Star There were 3 things I wanted in my household phones. 1. All handsets share the same Phonebook. I only want to make new entries once. 2. Incoming calls that have a Phonebook entry will appear on each handset. 3. Only the base phone need be connected to a landline. Satellite handsets need only 110V connection. I want to place my handsets where they are convenient to me. The display is large and easy to read. The programming and features are easy to use. I am going to add additional handsets. Signal coverage is good. I wish Panasonic could invent a way to blow up the phones of all of the Robocallers.
Date published: 2017-05-12
Rated 5 out of 5 by from Love my new phone Love the size, color and shape of this phone. Easy to use instruction booklet. Set up was quick. I really searched for phones before I purchased this one. All my phones have been Panasonic. Very happy with this phone.
Date published: 2017-02-15
Rated 1 out of 5 by from This is Thee Worst phone purchase ever This phone is junk it drops calls! and has too much static interference! I always buy panasonic phones but do not recommend this one!
Date published: 2016-11-27
Rated 5 out of 5 by from Great Product I previously has a Panasonic cordless phone I purchased over 15 years ago and I liked everything about that phone so I thought I would buy a new one from Panasonic and ordered KX-TGD210N. I like all the features this phone has, the different ring tones, the date and time, the quality of sound from the other person you are talking to and it was a great price. I placed the order on Jan. 4th and received it on Jan. 9th. I liked the product so much, I purchased one for a relative.
Date published: 2016-01-20
Rated 5 out of 5 by from Great Buy Better than expected and very happy with purchase. I already had a Panasonic answering machine so bought this model without it. Would have bought other model KX-TGD22 for $8. dollars more if needed. Caller ID works great !
Date published: 2016-01-05
Rated 5 out of 5 by from An upgrade Our old Panasonic cordless was losing its display. This one has a very clear display, fine sound, and many features we haven't tried yet. Looking forward to Call Block. The wall mount is a little odd, as it protrudes more than the old one; but not a problem.
Date published: 2015-12-21
  • y_2017, m_10, d_16, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_11
  • loc_en_US, sid_31NF41, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.