Skip Content

DV
PANASONIC

Switch,4-Function,White,120V

  • Item # 20JR17
  • My Part #
  • Mfr. Model # FV-WCSW41-W
  • Catalog Page # N/A
  • UNSPSC # 39121510
Switch,4-Function,White,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fan Control Switches

Technical Specs

  • Item Switch
  • Type 4-Function
  • Voltage 120
  • Max. Amps 15
  • Fits Single Gang Box
  • Switch Color White
  • Plate Color White
  • Height (In.) 3
  • Width (In.) 5
  • Depth (In.) 2
  • For Use With 20JP95
  • Agency Compliance UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.