Navigation Menu New

Access My Account, Order History, Lists and more here.

20JR13 FV-WCSW21-W UNSPSC # 39121510

Switch, White, 2-Function, 15 Max. Amps, 120, Fits Single Gang Box

  • Item # 20JR13
  • Mfr. Model # FV-WCSW21-W
  • UNSPSC # 39121510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Switch, White, 2-Function, 15 Max. Amps, 120, Fits Single Gang Box

  • Item # 20JR13
  • Mfr. Model # FV-WCSW21-W
  • UNSPSC # 39121510
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Switch
  • Type 2-Function
  • Voltage 120
  • Max. Amps 15
  • Fits Single Gang Box
  • Switch Color White
  • Plate Color White
  • Height (In.) 3 in
  • Width (In.) 5 in
  • Depth (In.) 2 in
  • For Use With 20JP57, 20JP60, 20JP61, 20JP67, 20JP89, 20JP90, 20JP91, 20JP92, 20JP93, 20JP96, 20JP97, 20JR03, 20JR08, 32NA30, 32NA31, 32NA32, 32NA37
  • Agency Compliance UL Listed

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top