DV
PANASONIC

6-3/4" x 6-1/8" Supply Air Fan, 10 CFM, 0.03 Amps

  • Item # 32NA40
  • My Part #
  • Mfr. Model # FV-01WS2
  • Catalog Page # N/A
  • UNSPSC # 40101604
6-3/4" x 6-1/8" Supply Air Fan, 10 CFM, 0.03 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Exhaust Fans

Technical Specs

  • Item Supply Air Fan
  • CFM @ 0.100-In. SP 10
  • Sones @ 0.100-In. SP @ 5 Ft. 0.3
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120VAC
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.03
  • Watts 3
  • Nominal RPM 2662
  • Grille Length 6-3/4"
  • Grille Width 6-3/4"
  • Housing Height 6-1/8"
  • Housing Length 6-3/4"
  • Housing Material Metal
  • Grille Material Polypropylene
  • Mounting Location Wall
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms