Skip Content

NC
PANASONIC

Standard Cordless Combination Kit, 15.6 Voltage, Number of Tools 2

  • Item # 22EC18
  • My Part #
  • Mfr. Model # EYC136NQKW
  • Catalog Page # N/A
  • UNSPSC # 27112703
Cordless Combo Kit,15.6 V,2 Tools,2 Batt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $425.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 22.82 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Combination Kit
  • Cordless Tools Included Drill
  • Voltage 15.6
  • Number of Tools 2
  • No. of Batteries Included 2
  • Battery Capacity 2.8Ah
  • Series Standard
  • Corded/Cordless Cordless
  • Cordless Tool Battery Type NiMH
  • Battery Included (2) 22EC30
  • Battery Pack Replacement 22EC30
  • Charger 22EC21
  • Carrying Case Contractor Bag
  • Circular Saw 22EA81
  • Drill 22EC10
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by excelent tools This tools are the only ones profesional tools on the market i have all Panasonis devices in house from panasonic same new same old none of them let me down lol i can have a price from them for been a fan of Panasonic . The batery drill i have is 6 years old i work whit her 1 day and battery dont go flat best ever . Thanks Panasonic March 23, 2012
  • 2015-09-08T19:49:02.093-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22EC18, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.