Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
PANASONIC

A/C Compressor, 12,640 BtuH, 265/277V

  • Item # 6Z379
  • Mfr. Model # 2P19S3R276A
  • Catalog Page # 3077
  • UNSPSC # 40151607
A/C Compressor,12,640 BtuH,265/277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $554.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item A/C Compressor
  • BtuH 12,640
  • Voltage 265/277
  • Phase 1
  • Line Connection Suction I.D. 1/2"
  • Line Connection Discharge I.D. 5/16"
  • Refrigerant Type R-22
  • Nominal HP 1-1/8
  • Hz 60
  • Amps 4.6
  • Base Mounting (Center) Triangle 6"
  • Length 8"
  • Width 4-21/32"
  • Height 12-23/32"
  • Run Capacitor MF/Volt 30/400
  • Application Window A/C and PT A/C Units
  • Includes Motor Protector and Mounting Parts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.