Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PANASONIC

Bathroom Fan, 110 CFM, 0.21A

  • Item# 20JP73
  • Mfr. Model# FV-11VK3
  • Catalog Page# N/A
  • UNSPSC# 40101604
Bathroom Fan,110 CFM,0.21A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 0.3
  • Duct Dia. 4" or 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.21
  • Watts 11.5
  • Nominal RPM 953
  • Grille Length 13"
  • Grille Width 13"
  • Housing Height 7-2/5"
  • Housing Length 10-1/4"
  • Housing Width 10-1/4"
  • Housing Material Galvanized Steel
  • Grille Material Polypropylene
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.