Skip Content

DV
PANASONIC

Double Pick Up Fan Installation Kit,6 in

  • Item # 20JR28
  • My Part #
  • Mfr. Model # PC-NLF06D
  • Catalog Page # N/A
  • UNSPSC # 40101604
Double Pick Up Fan Installation Kit,6 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Double Pick Up Fan Installation Kit
  • Duct Size (In.) 6
  • Depth (In.) 18
  • Height (In.) 18
  • Width (In.) 16-1/2
  • Construction Material Metal
  • For Use With Mfr. No. FV-40NLF1, FV-30NLF1, FV-10NLF1, FV-20NLF1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms