Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PANASONIC

Condensation Sensor,Light Switch,White

  • Item # 20JP69
  • My Part #
  • Mfr. Model # FV-WCCS2-W
  • Catalog Page # N/A
  • UNSPSC # 41112303
Condensation Sensor,Light Switch,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Humidity Controls

Technical Specs

  • Item Condensation Sensor
  • Mounting Wall
  • Voltage 120
  • Contact Rating (Amps) 15
  • Switch Action Automatic
  • Switch Type Toggle
  • Height (In.) 3-1/2
  • Width (In.) 5-1/2
  • Depth (In.) 2-1/2
  • Agency Compliance UL, CSA Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.