Skip Content
TP
PANASONIC

CCTV Monitor, 97-1/2 in., 299.2 lb., 650W

  • Item # 45DR04
  • Mfr. Model # TH-98LQ70U
  • Catalog Page # N/A
  • UNSPSC # 46171612
CCTV Monitor,97-1/2 in.,299.2 lb.,650W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $90,392.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 565.0 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item CCTV Monitor
  • Type LED
  • Screen Size 97-1/2"
  • Line Resolution 3840 x 2160
  • Display Color
  • Video Inputs HDMI/DVI-D/Audio/PC/Serial/Digital Link
  • Video Outputs Audio/Speakers
  • Width 87-7/8"
  • Height 50-11/16"
  • Depth 4-13/16"
  • Weight 299.2 lb.
  • Cabinet Color Black
  • Power Supply Included
  • Voltage 110 to 120VAC
  • Power Rating 650W
  • Frequency Range 60 Hz
  • Operating Temp. 32 Degrees to 104 Degrees F
  • Features Supports Portrait and Landscape, Designed for 24/7 Operation, Power Management, Digital Signage Capable, 8ms Response Time
  • Includes AC Power Cord, Remote Control, (2) Batteries, Clamper, Eyebolt Cap, Eyebolt, Panasonic Badge, Panasonic Badge Attachment Plate, Allen Wrench
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.