Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PANASONIC

A/C Compressor, 9740 BtuH, 208/230V

  • Item# 6AGY4
  • Mfr. Model# 5PS102FAD21
  • Catalog Page# 3765
  • UNSPSC# 40151607
A/C Compressor,9740 BtuH,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $425.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 29.0 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Panasonic® refrigeration compressor features air-over cooling and thermal overload protection to help prevent damage due to overheating.

View More

Technical Specs

  • Item A/C Compressor
  • BtuH 9740
  • Voltage 208/230
  • Phase 1
  • Line Connection Suction I.D. 3/8"
  • Line Connection Discharge I.D. 5/16"
  • Refrigerant Type R-410A
  • Nominal HP 7/8
  • Hz 60
  • Amps 4.55
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Return Gas Temp @ ARI Standards 65 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Base Mounting (Center) Triangle 5-1/8"
  • Length 8"
  • Width 4-21/32"
  • Height 12"
  • Run Capacitor MF/Volt 30/330
  • Type of Compressor Oil PVE
  • Application Marine A/C, Room A/C, Package Terminal A/C
  • Manufacturers Warranty Length 1 yr.
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.