TP
PANASONIC

A/C Compressor, 1 Phase, R-22, 11,350 BtuH, 208/230 Voltage, 4.6 A Amps

  • Item # 468F69
  • My Part #
  • Mfr. Model # 2P17S3R236A1A
  • Catalog Page # N/A
  • UNSPSC # 40151607
A/C Compressor,  1 Phase,  R-22,  11,350 BtuH,  208/230 Voltage,  4.6 A Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Air Conditioners and Accessories~Air Conditioner Compressors


$312.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item A/C Compressor
  • BtuH 11,350
  • Voltage 208/230
  • Phase 1
  • Line Connection Suction I.D. 1/2 in
  • Line Connection Discharge I.D. 5/16 in
  • Refrigerant Type R-22
  • Nominal HP 1 13/64 hp
  • Hz 60
  • Amps 4.6 A
  • Evaporating Temp @ ARI Standards 45 Degrees F
  • Condensing Temp @ ARI Standards 130 Degrees F
  • Return Gas Temp @ ARI Standards 95 Degrees F
  • Ambient Temp @ ARI Standards 95 Degrees F
  • Liquid Temp @ ARI Standards 115 Degrees F
  • Base Mount Length 9 13/32 in
  • Base Mount Width 4 39/64 in
  • Base Mounting (Center) Triangle 6 in
  • Length 9 in
  • Width 6 in
  • Height 11 in
  • Start Cap. MFD/Volts 30/330
  • Run Capacitor MF/Volt 30/330
  • Type of Compressor Oil ATMOS M60
  • Application Air Conditioning
  • Manufacturers Warranty Length 30 day
  • Includes Motor Protector and Mounting Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None