Skip Content

TP
PANASONIC

5-3/8" Cordless Circular Metal Saw Kit, 15.6 Voltage, 3100 No Load RPM, Battery Included

  • Item # 22EA81
  • My Part #
  • Mfr. Model # EY3530NQMKW
  • Catalog Page # N/A
  • UNSPSC # 27112709
5-3/8" Cordless Circular Metal Saw Kit, 15.6 Voltage, 3100 No Load RPM, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $356.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.7 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cordless Circular Metal Saw Kit
  • Battery Included / Bare Tool Battery Included
  • Voltage 15.6
  • Blade Dia. 5-3/8"
  • Blade Side Right
  • Bevel Adjustment None
  • Cordless Tool Battery Type NiMH
  • Cutting Depth @ 45 Degrees 1-5/8"
  • Cutting Depth @ 90 Degrees 1-13/16"
  • No Load RPM 3100
  • Shoe Material Magnesium
  • Corded/Cordless Cordless
  • Arbor Hole 13/16"
  • Battery Included (2) 22EC30
  • Battery Pack Replacement 22EC30
  • Battery Capacity 2.8Ah
  • Features Electric Brake, Transparent Window
  • Tool Length 13-1/4"
  • Tool Weight 6.7 lb.
  • Includes (2) Battery Packs, Charger, Blade and Carry Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.