Skip Content

ST
PANASONIC

10-1/4" x 10-1/4" x 7-3/8" Fan Kit,Motion,Condensation Sensor,LED, 110/130/150 CFM, 0.08, 0.12, 0.16

  • Item # 7DU74
  • My Part #
  • Mfr. Model # 7DU74
  • Catalog Page # N/A
  • UNSPSC # 40101604
Bathroom Ventilation Fan,3 Speeds120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $433.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.12 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All-purpose ventilation system features an innovative DC motor with SmartFlowâ„¢ technology to help ensure energy efficiency and optimal CFM output.

View More

Technical Specs

  • Item Fan Kit,Motion,Condensation Sensor,LED
  • CFM @ 0.100-In. SP 110/130/150
  • Sones @ 0.100-In. SP @ 5 Ft. 0.3, 0.3, 0.6
  • Duct Dia. 4" or 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.08, 0.12, 0.16
  • Watts 8.5, 12.0, 16.5
  • Nominal RPM 652, 679, 730
  • Grille Length 13"
  • Grille Width 13"
  • Housing Height 7-3/8"
  • Housing Length 10-1/4"
  • Housing Width 10-1/4"
  • Housing Material Galvanized Steel
  • Grille Material Polypropylene
  • Mounting Location Ceiling
  • Humidity Sensing Optional
  • Number of Speeds 3
  • Motion Sensing Optional
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork
  • Includes Bath Fan 32NA32 (FV-11-15VKL1), Motion Sensor 32NA34 (FV-MSVK1), Condensation Module 32NA35 (FV-CSVK1), LED Light
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.