WV
PANASONIC

10-1/4" x 10-1/4" x 7-3/8" Bathroom Fan, 50/80/110 CFM, 0.04/0.06/0.10 Amps

  • Item # 32NA28
  • My Part #
  • Mfr. Model # FV-05-11VK1
  • Catalog Page # N/A
  • UNSPSC # 40101604
10-1/4" x 10-1/4" x 7-3/8" Bathroom Fan, 50/80/110 CFM, 0.04/0.06/0.10 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Exhaust Fans

Product Details

With a single fan design, this PANASONIC bathroom fan features the Pick-A-Flow™ speed selector that allows you to choose your desired CFM. Together with SmartFlow™ technology, the Pick-A-Flow feature helps ensure optimum CFM performance. Model is powerful, quiet, and ideal for new construction or replacement applications. UL Listed for use over a tub/shower enclosure when used with a GFCI protected circuit. Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 50/80/110
  • Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3/0.3/0.3
  • Duct Dia. 4" or 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light Optional
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.04/0.06/0.10
  • Watts 3.5, 5.5, 9.8
  • Nominal RPM 747, 814, 931
  • Grille Length 13"
  • Grille Width 13"
  • Housing Height 7-3/8"
  • Housing Length 10-1/4"
  • Housing Width 10-1/4"
  • Housing Material Galvanized Steel
  • Grille Material Polypropylene
  • Mounting Location Ceiling
  • Humidity Sensing Optional
  • Number of Speeds 3
  • Motion Sensing Optional
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork
  • Includes Flex Z Fast Mounting Brackets, 6" and 4" Duct Collar
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms