DV
PANASONIC

10-1/4" x 10-1/4" x 7-2/5" Bathroom Fan, 110 CFM, 0.18 Amps

  • Item # 20JP84
  • My Part #
  • Mfr. Model # FV-11VQ5
  • Catalog Page # 2945
  • UNSPSC # 40101604
10-1/4" x 10-1/4" x 7-2/5" Bathroom Fan, 110 CFM, 0.18 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Powerful, quiet, and ideal for use in new construction or replacement applications. 3-yr. manufacturer’s warranty. UL Listed for a tub/shower enclosure when used with a GFCI protected circuit. Can be used to comply with ASHRAE 62.2, LEED, IAP, California Title 24 and WA Ventilation Code.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
  • Duct Dia. 4" or 6"
  • Discharge Horizontal
  • Voltage 120VAC
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.18
  • Watts 21.1
  • Nominal RPM 950
  • Grille Length 13"
  • Grille Width 13"
  • Housing Height 7-2/5"
  • Housing Length 10-1/4"
  • Housing Width 10-1/4"
  • Housing Material Galvanized Steel
  • Grille Material Polypropylene
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms