Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PANASONIC

1/2" Cordless Hammer Drill/Driver Kit, 14.4 Voltage, Battery Included

  • Item # 22EC02
  • My Part #
  • Mfr. Model # EY7940LR2S
  • Catalog Page # N/A
  • UNSPSC # 20111603
1/2" Cordless Hammer Drill/Driver Kit, 14.4 Voltage, Battery Included close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Cordless Hammer Drills

Technical Specs

  • Item Cordless Hammer Drill/Driver Kit
  • Voltage 14.4
  • Battery Included / Bare Tool Battery Included
  • Chuck Size 1/2"
  • Brushless Motor No
  • No Load RPM 0 to 1400
  • Blows per Minute 0 to 1260/0 to 7200, 0 to 3600/0 to 25,200
  • Max. Torque 370 in.-lb.
  • Max. Power Not Specified
  • Battery Included (2) 22EC32
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.3Ah
  • Corded/Cordless Cordless
  • Tool Length 7-7/8"
  • Tool Weight 3.7 lb.
  • Clutch Style 18 Position Adjustable
  • Handle Type T-Handle
  • Battery Pack Replacement 22EC32
  • Features High Performance Hammer Drill and Drill Driver, Variable Speed Control, Electric Brake, LED Work Light, Battery Indication
  • Includes Side Handle, (2) Battery Packs, Charger, Carrying Case
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products