Navigation Menu New

Access My Account, Order History, Lists and more here.

6GXF1 03MC120031262002 UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

Wood Screw, Flat, #8, 1 1/2 in Length, 1018-1022 STEEL, LUBE, PK 100

  • Item # 6GXF1
  • Mfr. Model # 03MC120031262002
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Wood Screw
  • Head Type Flat
  • Size #8
  • Length 1 1/2 in
  • Material 1018-1022 STEEL
  • Finish LUBE
  • Drive Type Square
  • Driver Size #2
  • Head Dia. 0.292 to 0.332 in
  • Head Height 0.084 to 0.100 in
  • Head Angle (Deg.) 80-82
  • Meets/Exceeds ANSI/ASME B18:6.4
  • Package Quantity 100

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top